Whitefurze

Stool, 240mm, Plastic, Cream

SKU:

CTL8111240K

MPN:

H23218

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    These handy plastic stools help you to reach items at a height that are just out of reach. Crucial in an array of environments, these plastic stools are an ideal companion. Their sturdy design ensures a long life under repeated heavy weight.


    Features and Benefits
    • Easy to clean
    • Compact design for easy storage
    • Sturdy feet to keep you safe at a height


    Typical Applications
    • Bathrooms
    • Kitchens
    • Storage facilities


    Product Specification
    Attribute
    Value

    Base Diameter

    380mm

    Brand

    Whitefurze

    Colour

    Cream

    Dimensions (H x D x W) (mm)

    240 x 290 x 380mm

    ECLASS Code

    21100502

    Height

    240mm

    Material

    Plastic

    Maximum Load

    150kg

    MFR Part No.

    H22318

    Number of Treads

    1

    Product Type

    Stool

    Top Diameter

    380mm

    UNSPSC Code

    30191505