GPC

Stool, 415mm, Plastic, Blue

SKU:

GPC9393470B

MPN:

HPE02Z

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (2)

    Product Details

    These practical plastic steps are ideal for allowing access to out of reach places without the need to carry around heavy ladders or platforms. The units are manufactured from tough polyethylene allowing easy wash down applications and ideal for environments using harsh chemicals. The range offers a choice of different treads, including the option of a safety handrail on the four-tread step to provide extra safety.


    Features and Benefits
    • Made from tough, medium density polyethylene resistant to most chemicals
    • Hygienic and easy to clean
    • Anti-slip strips on each tread to provide safety when in use
    • Available in a range of different treads


    Typical Applications
    • To enable persons access to out of reach places


    Standards
    • Tested to BS EN 14183:2003


    Product Documents
    Product Specification
    Attribute
    Value

    Base Diameter

    475mm

    Brand

    GPC

    Colour

    Blue

    Dimensions (H x D x W) (mm)

    4150 x 320 x 475mm

    ECLASS Code

    21100502

    Height

    415mm

    Material

    Plastic

    Maximum Load

    150kg

    MFR Part No.

    HPE01Z

    Number of Treads

    2

    Product Type

    Stool

    Standards Met

    EN 14183

    Top Diameter

    475mm

    UNSPSC Code

    30191505