noscriptT.B. Davies 0.9-3.8m, Aluminium, Telescopic Ladder, EN 131 1303-081 | Cromwell Tools

T.B. Davies

0.9-3.8m, Aluminium, Telescopic Ladder, EN 131

SKU:

TBD9396824H

MPN:

1303-081

£234.00

Ex VAT

£280.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Xtend+Climb® ProSeries S2.0 is the ideal choice for any user requiring a Telescopic ladder and is especially useful for those working around electricity as the World's only telescopic ladder insulated up to 1,000 Volts. The design boasts optimal safety with indicators that go green when the ladder is locked and safe to use as well as a locking stabilising bar that opens automatically. The telescopic design offers a convenient and easily transportable alternative to the general ladder, making the Xtend+Climb® an ideal buy.


    Features and Benefits
    • Aerospace Engineered using aircraft grade aluminum alloy for great strength
    • Integrated padded carrying handle for stress-free carrying
    • Clean-touch Anodised finish, prevents your hand from excess oil
    • Double sided feet for durability and traction


    Standards
    • BS EN 131-6 Professional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    EAN

    5060356913282

    Ladder Material

    Aluminium

    Ladder Type

    Telescopic

    MFR Part No.

    1303-081

    Number of Rungs

    13

    Overall Depth

    106mm

    Overall Width

    618mmmm

    Rung Material

    Aluminium

    Size Closed

    0.9m

    Size Extended

    3.8m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    15.5kg