£287.00
Ex VAT
£344.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For a general-purpose ladder that is required to perform in intensive and demanding work environments and endure the daily damage of the workplace, then the Little Giant® Velocity™ Series 2.0 is an ideal purchase. The design includes the optional use of wheels to conveniently roll into place as well as position the ladder into alternative functionalities, including A-frame, extension, staircase, 90-degree, or trestle-and-plank scaffolding. The ladder offers diversity yet is incredibly durable and provides longevity to the work environment, with the ability to endure up to 150kg.
Features and Benefits
• The ladder is lightweight, multi-position ladder with additional features to make set up and take down easy
• Helps you complete your tasks easily. Set up the ladder in different configurations that suit the project at hand, like A-frame, extension, staircase, 90-degree or trestle-and-plank* scaffolding.
• Compatible with Tetra Ladder Systems
Standard
• EN131-4:2020 professional
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060798010174 |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1304-014 |
Number of Rungs | 4 |
Rung Material | Aluminium |
Size Closed | 1.4m |
Size Extended | 4.6m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 14.7kg |