Little Giant

1.4-4.6m, Aluminium, Combination Ladder, EN 131

SKU:

TBD9396839D

MPN:

1304-024

£364.00

Ex VAT

£436.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Little Giant® Conquest All-Terrain™ ladder enables you to finish those tough tasks. These tasks can include roofing to painting to general maintenance, the conquest ladder will allow you to get stuff done! This is an ultimate ladder and was redesigned from the ground up to be not only easier to use but so much safer to use, making you feel comfortable while you are working. Like all Little Giant Ladders, the Conquest All-Terrain is created to assist you to work quickly and effectively, with the fact that it can be used in numerous positions. Use the Conquest for multiple purposes on your job, in the stepladder, extension, staircase, 90-degree or trestle-and-plank scaffolding positions.


    Features and Benefits
    • Rapid-Locks™ make changes your ladder fast and simple
    • Tip & Glide wheels for easy transport
    • Heavy-wall military-grade construction


    Standard
    • BS EN 131-4:2020 PROFESSIONAL


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Little Giant

    EAN

    5060798010204

    Ladder Material

    Aluminium

    Ladder Type

    Combination Ladder

    MFR Part No.

    1304-024

    Number of Rungs

    4

    Overall Depth

    1030-1580mmmm

    Rung Material

    Aluminium

    Size Closed

    1.4m

    Size Extended

    4.6m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    16.2kg