£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Little Giant's King Kombo™ Professional is the ultimate 3-in-1 extension ladder, it features a leaning ladder and stepladder combination, in only one lightweight package. The professional step fits to inside and outside corners and gives protection to damageable leaning surfaces such as paint, drywall, and stucco and round poles. Its ultra-heavy-duty feet guarantees a sturdy design with optimal stability when climbing up and down from heights.
Features and Benefits
• Ultra-heavy-duty feet with aggressive tread for elite traction
• Wide-flared side that gives superior side-tip stability
• A ladder that brings great speed, power and safety to your job with palm buttons for simple amendments
• Straight side enables operators to gain access to tight work spaces between stud gaps, ceiling trusses and attic access ports
Standard
• EN131 PROFESSIONAL
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060356916191 |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1303-215 |
Number of Rungs | 5 |
Rung Material | Aluminium |
Size Closed | 1.5m |
Size Extended | 2.6m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 8.1kg |