£409.00
Ex VAT
£490.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The versatile combination ladder offers a practical and cost-effective solution for users seeking adaptability in their toolkits. It functions seamlessly as both a step ladder and a fully extended ladder.
Features and Benefits
• Heavy duty channel section for the loft access structure, capable of supporting weight and providing stability
• Strong Alloy Locking Bars providing resistance to corrosion and wear
• Heavy Duty Rubber Feet that provide traction and stability and prevent slippage
• Fully Repairable emphasizing sustainability and cost-effectiveness
Typical Applications
Ideal for household tasks, DIY projects, and professional applications.
Notes
Meeting BS EN 131 standards.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Glass Fibre |
Ladder Type | Combination Ladder |
MFR Part No. | GFC07 |
Number of Rungs | 7 |
Rung Material | Alloy |
Rung Shape | Square |
Size Closed | 1.78m |
Size Extended | 2.64m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 19kg |