£139.00
Ex VAT
£166.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Take advantage of narrow space with practical Shelf ladders designed for access to shelving units.
Features and Benefits
• Durable 70 x 28mm Douglas Fir/Hemlock construction
• Sleek 66-degree lean and horizontal top rail
• Rust-resistant steel fittings
• Non-slip tread for safety
• Space-efficient vertical storage
• Versatile use in various rooms
Typical applications
Warehouse
Notes
• All items are manufactured to BS 1129 class1 industrial.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Timber |
Ladder Type | Single |
MFR Part No. | SL07 |
Number of Rungs | 7 |
Rung Material | Timber |
Rung Shape | D-Shape |
Size Closed | 1.97m |
Size Extended | 1.97m |
Standards Met | BS 1129 Class 1 |
UNSPSC Code | 30191501 |
Weight | 5kg |