£295.61
Ex VAT
£354.73
Inc VAT
Product Details
Product Specification
Product Documents
A high quality heavy-duty box section ladder. Extra large flat top twist proof non-slip rungs for comfort and safety. Rung locks. Rubber feet at both ends.
Rung material - Aluminium - Number of rungs based on per section
175kg work load capacity.
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060169483057 |
Ladder Material | Aluminium |
Ladder Type | Triple |
MFR Part No. | 1100-021 |
Number of Rungs | 11 |
Overall Depth | 245mm |
Overall Width | 520mm |
Rung Material | Aluminium |
Rung Shape | D-Shape |
Size Closed | 3m |
Size Extended | 7.5m |
Standards Met | BS 2037 Class 1 |
UNSPSC Code | 30191501 |
Weight | 29kg |