£155.83
Ex VAT
£187.00
Inc VAT
Product Details
Product Specification
Product Documents
The most cost effective multi-purpose ladder system available. Versatile, can be used as a straight or step ladder. Supplied shrink wrapped and ready assembled. Spreader bars for additional stability.
Rung material - Aluminium
***1303-020 supplied with work platform ***
Work load capacity 150kg.
Attribute | Value |
---|---|
Brand | Pinnacle |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1303-020 |
Number of Rungs | 12 |
Overall Depth | 270mm |
Overall Width | 770mm |
Size Closed | 1.1m |
Size Extended | 3.7m |
Standards Met | BS EN 131 |
UNSPSC Code | 30191501 |
Weight | 14.1kg |