Bratts Ladders

2.47m, Timber, Single Section Ladder, BS 1129 Class 1

SKU:

BTT9397949T

MPN:

SL09

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Take advantage of narrow space with practical Shelf ladders designed for access to shelving units.


    Features and Benefits
    • Durable 70 x 28mm Douglas Fir/Hemlock construction
    • Sleek 66-degree lean and horizontal top rail
    • Rust-resistant steel fittings
    • Non-slip tread for safety
    • Space-efficient vertical storage
    • Versatile use in various rooms


    Typical applications
    Warehouse


    Notes
    • All items are manufactured to BS 1129 class1 industrial.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Timber

    Ladder Type

    Single

    MFR Part No.

    SL09

    Number of Rungs

    9

    Rung Material

    Timber

    Rung Shape

    D-Shape

    Size Closed

    2.47m

    Size Extended

    2.47m

    Standards Met

    BS 1129 Class 1

    UNSPSC Code

    30191501

    Weight

    7kg