£589.00
Ex VAT
£706.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available in a variety of sizes, this range of combination ladders can be used as a stepladder with base stabiliser, free standing combination ladder & as a three part extension ladder. The 'D' shaped rungs allow for grip and comfort whilst using and the solid safety stabiliser bar also adds to the overall safety of the product. Manufactured in the UK from hard wearing aluminium and meets new safety standards.
Features and Benefits
• Allows for three modes of operation to suit your needs
• Stabiliser bar to ensure your safety when using
• Locking catch makes sure the ladder stays securely shut when not in use
• Lightweight aluminium design makes it easy for you to transport the product
• Serrated rubber feet provide protection of flooring and provide optimum grip on all surfaces
Typical Applications
• Ideal for use in construction, DIY or general purposes
Standards
• Certified to BS EN-131-2:2010 and A2:2017
Attribute | Value |
---|---|
Brand | GPC |
Ladder Material | Aluminium |
Ladder Type | Triple |
MFR Part No. | PCL309 |
Number of Rungs | 9 |
Size Extended | 5.5m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 18.5kg |