noscriptT.B. Davies 2.5m, Aluminium, Single Section Ladder, EN 131 1102-050 | Cromwell Tools

T.B. Davies

2.5m, Aluminium, Single Section Ladder, EN 131

SKU:

TBD9396805C

MPN:

1102-050

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Whether you're looking for a top-quality ladder for general home purposes or for your business, these single section ladders provide strong stable platforms and twist proof rung joints as well as slip-proof high traction rungs to guarantee a safe climb up and down. The professional-grade ladder is designed to meet the latest British EN131 standards and includes a stabilising bar for any ladders over 3 metres, which must be fitted before first use.


    Features and Benefits
    • Anti-slip rubber feet for safe movement when climbing
    • Stabilising bar included with all ladders over 3m that requires assemblance before first use
    • Slip-resistant high-traction rungs
    • Lightweight for easy transportation yet equally strong for superior bearing and stability
    • The ladder has thicker box section stiles than cheaper alternatives which makes the ladder more stable because it is less likely to twist
    • Is offered in a range of sizes to fit the needs of many different environments and businesses


    Typical Applications
    • Designed with strong, long-lasting aluminium to withstand day-to-day wear and tear and can be used in a range of environments to access hard-to-reach areas


    Standard
    • EN131 Professional


    Notes
    • 3-Year guarantee, see terms and conditions on TB Davies supplier page


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    EAN

    5060356919932

    Ladder Material

    Aluminium

    Ladder Type

    Single

    MFR Part No.

    1102-050

    Number of Rungs

    9

    Overall Depth

    64mm

    Overall Width

    0.41mmm

    Rung Material

    Aluminium

    Rung Shape

    D-Shape

    Size Closed

    2.5m

    Size Extended

    2.5m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    6kg