SKU:
BTT9392949L
MPN:
HHD09
£324.00
Ex VAT
£388.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Bratt's Timber Double Section Extension Ladder is a premium choice for heavy industrial use, combining quality materials with robust construction. It ensures both strength and longevity. All fittings are steel BZP rust-proofed, guaranteeing resilience in challenging environments.
Features and Benefits
• Stiles: 72 x 32mm Douglas Fir / Hemlock
• Rung: Barrelled shaped American Ash
• Fittings: Steel BZP rust-proofed
• Polyurethane exterior varnish finished
Typical Application
Suitable for heavy industrial use
Notes
• All items are manufactured to BS 1129 class1 industrial.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Timber |
Ladder Type | Double |
MFR Part No. | HHD09 |
Number of Rungs | 9 |
Overall Width | 385mm |
Rung Material | Timber |
Rung Shape | Round |
Size Closed | 2.67m |
Size Extended | 4.8m |
Standards Met | BS 1129 Class 1 |
UNSPSC Code | 30191501 |
Weight | 17kg |