Bratts Ladders

3.05m, Glass Fibre, Single Section Ladder, EN 131

SKU:

BTT9391572L

MPN:

AFL 12

£307.00

Ex VAT

£368.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Crafted for durability and safety, this glass fibre ladder is designed to withstand heavy use, providing a cost-effective solution.


    Features and Benefits
    • Aluminium rungs and special anti-twist rung joints for secure fixing
    • The heavy-duty channel section ensures stability
    • Rubber feet contribute to a prolonged product lifespan.


    Typical Applications
    Ideal for a range of applications, from household tasks to professional use.


    Notes
    Meeting Kitemarked BS EN 131 standards.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Glass Fibre

    Ladder Type

    Single

    MFR Part No.

    AFL12

    Number of Rungs

    12

    Rung Material

    Glass Fibre

    Rung Shape

    Round

    Size Closed

    3.05m

    Size Extended

    3.05m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    9kg