GPC

3.5-8.5m, Aluminium, Combination Ladder, EN 131

SKU:

GPC9395840M

MPN:

PCL312

£519.00

Ex VAT

£622.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Available in a variety of sizes, this range of combination ladders can be used as a stepladder with base stabiliser, free standing combination ladder & as a three part extension ladder. The 'D' shaped rungs allow for grip and comfort whilst using and the solid safety stabiliser bar also adds to the overall safety of the product. Manufactured in the UK from hard wearing aluminium and meets new safety standards.


    Features and Benefits
    • Allows for three modes of operation to suit your needs
    • Stabiliser bar to ensure your safety when using
    • Locking catch makes sure the ladder stays securely shut when not in use
    • Lightweight aluminium design makes it easy for you to transport the product
    • Serrated rubber feet provide protection of flooring and provide optimum grip on all surfaces


    Typical Applications
    • Ideal for use in construction, DIY or general purposes


    Standards
    • Certified to BS EN-131-2:2010 and A2:2017


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    GPC

    Ladder Material

    Aluminium

    Ladder Type

    Triple

    MFR Part No.

    PCL312

    Number of Rungs

    12

    Size Extended

    8.5m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    27.5kg