£267.00
Ex VAT
£320.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Roof Ladder with a refined white wood finish, classic and simple solution for roof works.
Features and Benefits
• Strong and durable Douglas Fir construction
• 380mm-wide platform, ensuring stability
• Large ridge hook with wheels for easy mobility
• Secure automatic locking ensuring safety
• Rust-proofed fittings for longevity
Typical Applications
Construction and carpentry
Notes
• All items are manufactured to BS 1129 class1 industrial.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Timber |
Ladder Type | Roof Ladder |
MFR Part No. | RL10H |
Number of Rungs | 10 |
Overall Width | 380mm |
Rung Material | Timber |
Rung Shape | Square |
Size Closed | 3.58m |
Size Extended | 3.58m |
Standards Met | BS 1129 Class 1 |
UNSPSC Code | 30191501 |
Weight | 14kg |