Bratts Ladders

3.63-6.68m, Timber, Double Section Extension Ladder, BS 1129 Class 1, Rope Operated

SKU:

BTT9392962L

MPN:

HHD12R

£467.00

Ex VAT

£560.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bratt's Timber Double Section Extension Ladder is a premium choice for heavy industrial use, combining quality materials with robust construction. It ensures both strength and longevity. All fittings are steel BZP rust-proofed, guaranteeing resilience in challenging environments.


    Features and Benefits
    • Stiles: 72 x 32mm Douglas Fir / Hemlock
    • Rung: Barrelled-shaped American Ash
    • Fittings: Steel BZP rust-proofed
    • Polyurethane exterior varnish finished


    Typical Application
    Suitable for heavy industrial use


    Notes
    • All items are manufactured to BS 1129 class1 industrial.
    • Clutch operation fitted as standard on HHD14 and over.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Timber

    Ladder Type

    Double

    MFR Part No.

    HHD12R

    Number of Rungs

    12

    Rung Material

    Timber

    Rung Shape

    Round

    Size Closed

    3.63m

    Size Extended

    6.68m

    Standards Met

    BS 1129 Class 1

    UNSPSC Code

    30191501

    Weight

    24kg