Bratts Ladders

3.63-9.22m, Timber, Triple Section Extension Ladder, BS 1129 Class 1

SKU:

BTT9392852L

MPN:

GPT12

£529.00

Ex VAT

£634.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bratt's Timber Triple Section Extension Ladder is a premium choice for heavy industrial use, combining quality materials with robust construction. It ensures both strength and longevity. All fittings are steel BZP rust-proofed, guaranteeing resilience in challenging environments.


    Features and Benefits
    • Stiles: 72 x 32mm Douglas Fir / Hemlock
    • Rung: Barrelled shaped American Ash
    • Fittings: Steel BZP rust-proofed
    • Polyurethane exterior varnish finished


    Typical Application
    Suitable for heavy industrial use


    Notes
    • All items are manufactured to BS 1129 class1 industrial.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Timber

    Ladder Type

    Triple

    MFR Part No.

    GPT12

    Number of Rungs

    12

    Rung Material

    Timber

    Rung Shape

    Round

    Size Closed

    3.63m

    Size Extended

    9.22m

    Standards Met

    BS 1129 Class 1

    UNSPSC Code

    30191501

    Weight

    30kg