Bratts Ladders

3.92m, Fibre Glass Combination Ladder, EN 131, A/slip Treads

SKU:

BTT9391210E

MPN:

AFC10

£569.00

Ex VAT

£682.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The versatile combination ladder offers unmatched adaptability and cost-efficiency for any toolkit. Crafted with durable glass fibre channel stiles, anti-slip aluminium treads, and robust alloy locking bars, it seamlessly transitions from a stepladder to a fully extended ladder. Its fully repairable design ensures longevity, making it a smart investment for those seeking quality and versatility.


    Features and Benefits
    • Made with glass fibre channel stiles and strong alloy locking bars for long-lasting use.
    • Focus on Safety: Anti-slip aluminium treads offer secure footing in any condition.
    • Functions as both a stepladder and a fully extended ladder, catering to diverse needs and versatile use.
    • Cost-effective, fully repairable design extends the ladder's lifespan, providing excellent value.


    Typical Applications
    Ideal for household tasks, DIY projects, and professional applications.


    Notes
    Meeting BS EN 131 standards.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Glass Fibre

    Ladder Type

    Combination Ladder

    MFR Part No.

    AFC10

    Number of Rungs

    10

    Rung Material

    Glass Fibre

    Rung Shape

    Square

    Size Closed

    2.54m

    Size Extended

    3.92m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    26kg