£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your climbing experience with our advanced Extension Ladders, exceeding BS EN 131 standard for strength and slip resistance.
Features and Benefits
• Slip-resistant steps.
• Sections separate to use as single ladders.
• Anti-slip rubber feet.
• Rung material - Aluminium - Number of rungs based on per section.
Typical Applications
Construction, Maintenance & Repairs
Notes
Available in triple section models for ease of handling and storage.
150kg work load capacity.
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060169480612 |
Ladder Material | Aluminium |
Ladder Type | Triple |
MFR Part No. | 1102-010 |
Number of Rungs | 15 |
Overall Depth | 220mm |
Overall Width | 490mm |
Rung Material | Aluminium |
Rung Shape | D-Shape |
Size Closed | 4.04m |
Size Extended | 9.94m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 34kg |