SKU:
BTT9392765L
MPN:
GL2 R16
£549.00
Ex VAT
£658.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from a distinctive yellow 85mm x 31mm glass fibre channel. The unique fixing of the square section glass fibre rungs offers a positive anti-twist connection.
Features and Benefits
• Special stay brackets are fitted to give added strength and prevent sideways movement.
• Wall running wheels are also fitted to all ladders to eliminate wear.
• Manual push-up operation.
Typical Applications
For use in areas where minimum metal content is required and/or clean environments (health, chemical, food and computer industries).
Notes:
• Manufactured to ANSI 14-5 and ESI 13-1,
• Kitemarked BS EN 131.
• N.B. Rope operated version illustrated.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Glass Fibre |
Ladder Type | Double |
MFR Part No. | GL2R16 |
Number of Rungs | 16 |
Rung Material | Aluminium |
Rung Shape | Round |
Size Closed | 4.1m |
Size Extended | 7.55m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 28kg |