Bratts Ladders

4.19-7.7m, Timber, Double Section Extension Ladder, BS 1129 Class 1

SKU:

BTT9392824L

MPN:

GPD14

£377.00

Ex VAT

£452.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bratt's Timber Double Section Extension Ladder is a premium choice for heavy industrial use, combining quality materials with robust construction. It ensures both strength and longevity. All fittings are steel BZP rust-proofed, guaranteeing resilience in challenging environments.


    Features and Benefits
    • Stiles: 72 x 32mm Douglas Fir / Hemlock
    • Rung: Barrelled shaped American Ash
    • Fittings: Steel BZP rust-proofed
    • Polyurethane exterior varnish finished


    Typical Application
    Suitable for heavy industrial use


    Notes
    • All items are manufactured to BS 1129 standard.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Timber

    Ladder Type

    Double

    MFR Part No.

    GPD14

    Number of Rungs

    16

    Overall Width

    385mm

    Rung Material

    Timber

    Rung Shape

    Round

    Size Closed

    4.19m

    Size Extended

    7.7m

    Standards Met

    BS 1129 Class 1

    UNSPSC Code

    30191501

    Weight

    22kg