£629.00
Ex VAT
£754.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The versatile combination ladder offers unmatched adaptability and cost-efficiency for any toolkit. Crafted with durable glass fibre channel stiles, anti-slip aluminium treads, and robust alloy locking bars, it seamlessly transitions from a stepladder to a fully extended ladder. Its fully repairable design ensures longevity, making it a smart investment for those seeking quality and versatility.
Features and Benefits
• Made with glass fibre channel stiles and strong alloy locking bars for long-lasting use.
• Focus on Safety: Anti-slip aluminium treads offer secure footing in any condition.
• Functions as both a stepladder and a fully extended ladder, catering to diverse needs and versatile use.
• Cost-effective, fully repairable design extends the ladder's lifespan, providing excellent value.
Typical Applications
Ideal for household tasks, DIY projects, and professional applications.
Notes
Meeting BS EN 131 standards.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Glass Fibre |
Ladder Type | Combination Ladder |
MFR Part No. | AFC11 |
Number of Rungs | 11 |
Rung Material | Glass Fibre |
Rung Shape | Square |
Size Extended | 4.2m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |