Bratts Ladders

4.72-4.72m, Timber, Roof Ladder, BS 1129 Class 1

SKU:

BTT9395814L

MPN:

RL14H

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Roof Ladder with a refined white wood finish, classic and simple solution for roof works.


    Features and Benefits
    • Strong and durable Douglas Fir construction
    • 380mm-wide platform, ensuring stability
    • Large ridge hook with wheels for easy mobility
    • Secure automatic locking ensuring safety
    • Rust-proofed fittings for longevity


    Typical Applications
    Construction and carpentry


    Notes
    • All items are manufactured to BS 1129 class1 industrial.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bratts Ladders

    Ladder Material

    Timber

    Ladder Type

    Roof Ladder

    MFR Part No.

    RL14H

    Number of Rungs

    14

    Overall Width

    380mm

    Rung Material

    Timber

    Rung Shape

    Square

    Size Closed

    4.72m

    Size Extended

    4.72m

    Standards Met

    BS 1129 Class 1

    UNSPSC Code

    30191501

    Weight

    17kg