T.B. Davies

4-7m, Aluminium, Double Section Extension Ladder, EN 131

SKU:

TBD9391653D

MPN:

1102-033

£269.00

Ex VAT

£322.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Professional Ladders which are available in double and triple
    extension ladder options. Built with the same traditional quality.


    The ladders are fitted with D-shaped, twist-proof
    rungs and rigid box section stiles to give you the maximum feeling of safety and stability. Together with the all-
    new stabilising bar, which is easy to fit, makes the ladder feel even more secure and helps to reduce sideways
    movement.


    -Commercial strength box-section construction
    -Reduce fatigue with deep, comfortable 'D' rungs
    -Sections separate for use as single ladders
    -Optional stabiliser bar available


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    EAN

    5060356913541

    Ladder Material

    Aluminium

    Ladder Type

    Double

    MFR Part No.

    1102-033

    Number of Rungs

    15

    Overall Depth

    135mm

    Overall Width

    1200mm

    Rung Material

    Aluminium

    Rung Shape

    D-Shape

    Size Closed

    4m

    Size Extended

    7m

    Standards Met

    EN 131

    UNSPSC Code

    30191501

    Weight

    20kg