£359.00
Ex VAT
£430.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Crafted for durability and safety, this glass fibre ladder is designed to withstand heavy use, providing a cost-effective solution.
Features and Benefits
• Aluminium rungs and special anti-twist rung joints for secure fixing
• The heavy-duty channel section ensures stability
• Rubber feet contribute to a prolonged product lifespan.
Typical Applications
Ideal for a range of applications, from household tasks to professional use.
Notes
Meeting Kitemarked BS EN 131 standards.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Glass Fibre |
Ladder Type | Single |
MFR Part No. | GL119 |
Number of Rungs | 19 |
Rung Material | Aluminium |
Rung Shape | Round |
Size Closed | 4.83m |
Size Extended | 4.83m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 16kg |