GPC

4m, Aluminium, Double Section Extension Ladder, BS2037Class1

SKU:

GPC9391360J

MPN:

CEL209

£277.00

Ex VAT

£332.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Discover the advanced Extension Ladders, meeting BS EN131-2:2010 + A2:2017 standards for strength and slip resistance. Elevate your climbing experience with a product that blends cutting-edge safety features, durability, and user-friendly design.
    Easy to handle yet incredibly rigid.


    Features and Benefits
    • Stabilisers are standard on ladders exceeding 3m, ensuring added security.
    • Enjoy the confidence of climbing on "D" shaped rungs.
    • The heavy-duty galvanised steel locking catch is a standard feature, enhancing overall robustness.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    GPC

    Ladder Material

    Aluminium

    Ladder Type

    Double

    MFR Part No.

    CEL209

    Number of Rungs

    9

    Rung Shape

    D-Shape

    Size Extended

    4m

    Standards Met

    BS2037 Class 1

    UNSPSC Code

    30191501

    Weight

    11kg