£369.00
Ex VAT
£442.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Professional Ladders which are available in double and triple
extension ladder options. Built with the same traditional quality.
The ladders are fitted with D-shaped, twist-proof
rungs and rigid box section stiles to give you the maximum feeling of safety and stability. Together with the all-
new stabilising bar, which is easy to fit, makes the ladder feel even more secure and helps to reduce sideways
movement.
-Commercial strength box-section construction
-Reduce fatigue with deep, comfortable 'D' rungs
-Sections separate for use as single ladders
-Optional stabiliser bar available
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356913565 |
Ladder Material | Aluminium |
Ladder Type | Double |
MFR Part No. | 1102-035 |
Number of Rungs | 19 |
Overall Depth | 150mm |
Overall Width | 1200mm |
Rung Material | Aluminium |
Rung Shape | D-Shape |
Size Closed | 5m |
Size Extended | 9m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 26.1kg |