£384.00
Ex VAT
£460.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Discover the advanced Extension Ladders, meeting BS EN131-2:2010 + A2:2017 standards for strength and slip resistance. Elevate your climbing experience with a product that blends cutting-edge safety features, durability, and user-friendly design.
Easy to handle yet incredibly rigid.
Features and Benefits
• Stabilisers are standard on ladders exceeding 3m, ensuring added security.
• Enjoy the confidence of climbing on "D" shaped rungs.
• The heavy-duty galvanised steel locking catch is a standard feature, enhancing overall robustness.
Attribute | Value |
---|---|
Brand | GPC |
Ladder Material | Aluminium |
Ladder Type | Double |
MFR Part No. | CEL217 |
Number of Rungs | 17 |
Rung Shape | D-Shape |
Size Extended | 8m |
Standards Met | BS2037 Class 1 |
UNSPSC Code | 30191501 |
Weight | 26kg |