The Climb-It Single Section Push Up Ladders range provides a versatile solution for accessing elevated areas with ease. These ladders meet the new improved strength and slip-tests standards in BS EN131-2:2010 + A2:2017. Featuring large 32mm serrated Trilobular rungs with a 4-way crimp and swage design, each ladder offers maximum durability and comfort.
Features and Benefits
• Large 32mm serrated Trilobular rungs with a 4-way crimp and swage design ensure durability and comfort
• Rungs orientate flat when erected at the correct climbing angle, delivering a stable and safe standing surface
• Deep serrated rubber feet provide maximum grip on all surfaces, improving overall stability
• Heavy-duty galvanized steel locking catch is standard on all extension ladders, ensuring secure and reliable operation