£384.00
Ex VAT
£460.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Little Giant® Velocity™ Series 2.0 is an exceptional general-purpose ladder designed to excel in demanding work environments. It offers remarkable versatility, allowing users to configure it as an A-frame, extension, staircase, 90-degree, or trestle-and-plank scaffolding, making it suitable for a variety of tasks. Built to endure the rigours of daily use, this ladder has a weight capacity of up to 150kg, ensuring it can withstand heavy workloads. Its lightweight design enhances portability, while the optional wheels allow for convenient mobility. Overall, the Little Giant® Velocity™ Series 2.0 is a reliable and adaptable solution for professionals seeking a durable ladder that meets their diverse needs.
Features and Benefits
• Built for high-performance in challenging environments, supporting loads of up to 150kg
• Offers multiple setup configurations to accommodate various tasks, such as A-frame and extension
• Constructed to be lightweight for improved ease of movement
• Equipped with optional wheels for convenient rolling and repositioning
Standard
• EN131-4:2020 professional
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060798010181 |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1304-015 |
Number of Rungs | 5 |
Rung Material | Aluminium |
Size Closed | 1.7m |
Size Extended | 5.8m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 18.6kg |