£359.00
Ex VAT
£430.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Little Giant® Conquest All-Terrain™ ladder enables you to finish those tough tasks. These tasks can include roofing to painting to general maintenance, the conquest ladder will allow you to get stuff done! This is an ultimate ladder and was redesigned from the ground up to be not only easier to use but so much safer to use, making you feel comfortable while you are working. Like all Little Giant Ladders, the Conquest All-Terrain is created to assist you to work quickly and effectively, with the fact that it can be used in numerous positions. Use the Conquest for multiple purposes on your job, in the stepladder, extension, staircase, 90-degree or trestle-and-plank scaffolding positions.
Features and Benefits
• Rapid-Locks™ make changes your ladder fast and simple
• Tip & Glide wheels for easy transport
• Heavy-wall military-grade construction
Standard
• BS EN 131-4:2020 PROFESSIONAL
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060798010211 |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1304-025 |
Number of Rungs | 5 |
Overall Depth | 1210-1940mmmm |
Rung Material | Aluminium |
Size Closed | 1.7m |
Size Extended | 5.8m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 19.5kg |