£424.00
Ex VAT
£508.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Little Giant® Conquest All-Terrain™ PRO guarantees stability and safety on both flat, soft and uneven ground through the built-in stabilising legs. The design includes side-mounted safety rails to help getting up on roofs or higher platforms making the ladder the ideal solution to constantly changing environments and workplaces. Whether you want the best environment for at home work and DIY, or you require optimal stability in demanding workplaces such as telecoms and power networks, the Conquest All-Terrain™ PRO is the ideal investment.
Features and Benefits
• Rapid-Locks enables changing your ladder to be fast and easy
• Tip & Glide wheels for simple transport
• Heavy-wall military-grade construction
Standard
• BS EN 131-4:2020 professional
Attribute | Value |
---|---|
Brand | Little Giant |
EAN | 5060798010242 |
Ladder Material | Aluminium |
Ladder Type | Combination Ladder |
MFR Part No. | 1304-035 |
Number of Rungs | 5 |
Rung Material | Aluminium |
Size Closed | 1.7m |
Size Extended | 5.8m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 23.2kg |