£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
Product Documents
Crafted from yellow 85mm x 31mm glass fibre channel, this ladder offers a secure solution with square section glass fibre rungs for an anti-twist connection.
Features and Benefits
• Special stay brackets preventing sideways movement
• Wall running wheels for added strength and wear prevention
Typical Application
Ideal for environments requiring minimal metal content, such as health, chemical, food, and computer industries
Notes
Meets ANSI 14-5 and ESI 13-1 standards, Kitemarked BS EN 131.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Ladder Material | Glass Fibre |
Ladder Type | Double |
MFR Part No. | AFD14 |
Number of Rungs | 14 |
Rung Material | Glass Fibre |
Rung Shape | Round |
Size Closed | 3.55m |
Size Extended | 6.3m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 22kg |