£167.00
Ex VAT
£200.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Whether you're looking for a top-quality ladder for general home purposes or for your business, these single section ladders provide strong stable platforms and twist proof rung joints as well as slip-proof high traction rungs to guarantee a safe climb up and down. The professional-grade ladder is designed to meet the latest British EN131 standards and includes a stabilising bar for any ladders over 3 metres, which must be fitted before first use.
Features and Benefits
• Anti-slip rubber feet for safe movement when climbing
• Stabilising bar included with all ladders over 3m that requires assemblance before first use
• Slip-resistant high-traction rungs
• Lightweight for easy transportation yet equally strong for superior bearing and stability
• The ladder has thicker box section stiles than cheaper alternatives which makes the ladder more stable because it is less likely to twist
• Is offered in a range of sizes to fit the needs of many different environments and businesses
Typical Applications
• Designed with strong, long-lasting aluminium to withstand day-to-day wear and tear and can be used in a range of environments to access hard-to-reach areas
Standard
• EN131 Professional
Notes
• 3-Year guarantee, see terms and conditions on TB Davies supplier page
Attribute | Value |
---|---|
Brand | T.B. Davies |
EAN | 5060356919956 |
Ladder Material | Aluminium |
Ladder Type | Single |
MFR Part No. | 1102-052 |
Number of Rungs | 13 |
Overall Depth | 64mm |
Overall Width | 0.41mmm |
Rung Material | Aluminium |
Rung Shape | D-Shape |
Size Closed | 3.5m |
Size Extended | 3.5m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 8kg |