£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
Product Documents
Innovative extension ladder designed to collapse quickly and easily for compact storage. A controlled retraction protects your fingers when closing the ladder. Made of lightweight yet robust aluminium and supplied with a stabiliser bar, strap and buckle.
Features and Benefits
• 3.81m (3181mm) max length
• Innovative extension ladder
• Collapse quickly and easily for compact storage
• Made of aluminium (ladder and rung)
• Supplied with a stabiliser bar, strap and buckle
• Rung shape: square
• Weight 14.5kg
• Size closed: 910mm
Standards
• EN 131
Attribute | Value |
---|---|
Brand | GPC |
Ladder Material | Aluminium |
Ladder Type | Telescopic |
MFR Part No. | GXF18Z |
Number of Rungs | 13 |
Rung Material | Aluminium |
Rung Shape | Square |
Size Closed | 0.9m |
Size Extended | 3.9m |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |
Weight | 13kg |