£42.49
Ex VAT
£50.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
3M™ Vinyl Tape 471 is commonly used for marking hazard areas and aisles. A cost effective alternative to paint, the vivid range of colours available are ideal for colour-coding and decorating in a range of settings.
Features and Benefits
• Manufactured from vinyl for durability
• Maintains vivid colour even when exposed to abrasion and solvents
• Rubber adhesive provides excellent holding strength on many surfaces
• Allows fast and easy application to a variety of surfaces
• Easy removal with no adhesive transfer makes cleanups efficient
• Available in many distinctive colours (yellow, red, white green, and blue) for high visibility
• 33 metre roll lengths for an ample amount of tape
Typical Applications
• Marking aisles and corridors in a range of settings
• Highlighting safety hazards on walls, stairs, and pipes
• Masking for paint applications
• Surface protection
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | 3M |
Colour | Red |
EAN | 0212000430507 |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 77°C |
MFR Part No. | 7000028850 |
Minimum Operating Temperature | 4°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | 471 |
Tape Type | Floor Marking Tape |
Thickness | 0.14mm |
UNSPSC Code | 46161507 |
Width | 50mm |