£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Suitable for colour coding, bundling and safety marking, these non-corrosive, flexible vinyl tapes are ideal for use on curved or irregular surfaces. Manufactured from vinyl with a rubber backing ensuring they have unique stretch qualities to conform to uneven surfaces without lifting
Features and Benefits
• Manufactured from vinyl for durability
• Maintains vivid colour over time for long-lasting quality - available in various colours for maximum visibility
• 33 metre roll lengths for an ample amount of tape
• Can be applied by hand or with a floor applicator
• Ideal for marking applications in light traffic areas
• Removes cleanly without leaving sticky residues
Typical Applications
• Industrial use
• Automotive
• Paint masking
• Marine
• Construction
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | 3M |
Colour | Green |
EAN | 0212004567681 |
ECLASS Code | 40020501 |
Length | 33m |
Material | Vinyl |
Maximum Operating Temperature | 27°C |
MFR Part No. | 70006299781 |
Minimum Operating Temperature | 15°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | 764 |
Tape Type | Floor Marking Tape |
Thickness | 0.125mm |
UNSPSC Code | 46161507 |
Width | 50mm |