£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for marking out pathways or highlighting hazards, these warning tapes are a must-have for any safety aware business. Non-corrosive and flexible, the rubber adhesives adhere well to a wide range of surfaces to create a quick and simple warning system and maintain staff safety.
Features and Benefits
• Manufactured from vinyl for durability
• Maintains vivid colour over time for long-lasting quality
• Available in black and yellow or red and white colourways for high visibility
• 33 metre roll lengths for ample amounts of tape
• Can be applied by hand or with a floor applicator
• Ideal for marking spills and hazard zones
• Bright tapered designs instantly recognisable as a hazard warning
Typical Applications
• Industrial use
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | 3M |
Colour | Black Yellow |
EAN | 0021200456817 |
ECLASS Code | 40020501 |
Length | 33m |
Material | Vinyl |
Maximum Operating Temperature | 29°C |
MFR Part No. | 7100015263 |
Minimum Operating Temperature | 16°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | 766 |
Tape Type | Hazard Tape |
Thickness | 0.125mm |
UNSPSC Code | 46161507 |
Width | 50mm |