£7.49
Ex VAT
£8.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for marking out pathways or highlighting hazards, these warning tapes are a must-have for any safety aware business. Non-corrosive and flexible, the rubber adhesives adhere well to a wide range of surfaces to create a quick and simple warning system and maintain staff safety.
Features and Benefits
• Manufactured from vinyl for durability
• Maintains vivid colour over time for long-lasting quality
• Available in black and yellow or red and white colourways for high visibility
• 33 metre roll lengths for ample amounts of tape
• Can be applied by hand or with a floor applicator
• Ideal for marking spills and hazard zones
• Bright tapered designs instantly recognisable as a hazard warning
Typical Applications
• Industrial use
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | 3M |
Colour | Red White |
EAN | 0021200456879 |
ECLASS Code | 40020501 |
Length | 33m |
Material | Vinyl |
MFR Part No. | 7100015266 |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | 767 |
Tape Type | Hazard Tape |
UNSPSC Code | 46161507 |
Width | 50mm |