£9.99
Ex VAT
£11.99
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber |
Brand | Coba |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 33m |
Material | Polyethylene |
Maximum Operating Temperature | 80°C |
MFR Part No. | TP010702 |
Minimum Operating Temperature | 0°C |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 50mm |