£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
This black and yellow tape is ideal for the fast implementation of social distancing measures, to quickly alert, protect and uphold a Covid-19 safe setting.
Features and Benefits
• Tough scuff resistant PVC with over laminate that remains strong, even under heavy foot traffic
• Noise free unwind to allow application without interruption
• Easy to see yellow and black design that stands out even in lower lights
• Operates in extreme temperature conditions and high moisture environments for all round use
• Superb tack for fast application and long lasting adhesion on a variety of surfaces, such as floors, walls and surfaces
Typical Applications
• Industrial
• Retail
• Education settings
• Warehouse
• Factories
• Offices
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Avon |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 66m |
Material | PVC |
Maximum Operating Temperature | 45°C |
Message | Please Keep A Safe Distance |
MFR Part No. | 1140SAFEDIST |
Minimum Operating Temperature | 10°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 50mm |