£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The AT8H Hazard Warning Tape is a durable, flexible solution for marking hazardous areas in warehouses and workshops. Made from hard-wearing PVC, it offers excellent adhesion, even on rough surfaces, and is resistant to UV, water, and abrasion, making it suitable for indoor and outdoor use. The tape is easy to apply by hand or machine and can be walked on immediately after application. With a 33-metre roll length, it provides ample material for multiple applications, ensuring long-lasting visibility and protection in high-traffic areas. Its non-corrosive adhesive ensures it stays in place, maintaining clear safety markings.
Features and Benefits
• High Adhesion & Durability meaning strong bonding to rough surfaces with PVC material that withstands foot and machinery traffic
• Immediate Usability which can be walked on immediately after application without lifting, thanks to its low-stretch design
• UV and water-resistant, suitable for both indoor and outdoor use
• 50mm x 33m roll provides plenty of tape for multiple applications
• The non-corrosive adhesive ensures long-lasting performance, with flexibility for easy application
Typical Applications
• Warehouses
• Workshops
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Advance |
Colour | Blue |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 60°C |
MFR Part No. | 161584 |
Minimum Operating Temperature | 0°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | AT8 |
Standards Met | RoHS Complaint |
Tape Type | Floor Marking Tape |
Thickness | 0.14mm |
UNSPSC Code | 46161507 |
Width | 50mm |