£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
This blue floor marking tape, is a low stretch PVC floor tape with a high level of adhesion and abrasion resistance. It can withstand rough surfaces, machinery traffic and heavy footfall and is suitable for both indoor and outdoor applications. It is coated with an aggressive cross-linked solvent based rubber-resin adhesive.
The AT0008 low stretch means it will not shrink back or lift once applied and can be walked on immediately after application. It is water and UV resistant.
Features and Benefits
• PVC construction makes for a highly durable product, with good abrasion resistance
• Simple to apply to floors thanks to the high adhesion backing
• Blue colour for visibility against plain surfaces
• 33 metre roll length for ample tape
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Advance |
Colour | Blue |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 60°C |
MFR Part No. | 00803BUBD |
Minimum Operating Temperature | 0°C |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Series | AT8 |
Tape Type | Floor Marking Tape |
UNSPSC Code | 46161507 |
Width | 50mm |