Advance

AT8, Adhesive, Floor Marking Tape, PVC, Green, 50mm x 33m

SKU:

CTL9810065L

MPN:

161607

£7.99

Ex VAT

£9.59

Inc VAT

IN STOCK (50+)

    Product Details

    This heavy-duty plasticised PVC tape features an aggressive, cross-linked rubber-resin adhesive that ensures strong bonding to uneven surfaces. It offers excellent conformability, water and UV resistance, and superior abrasion protection, making it ideal for marking hazardous zones, sports courts, walkways, and high-traffic areas. It can be applied by hand or machine and can be walked on immediately after installation. Suitable for both indoor and outdoor use, this durable tape complies with Sports England Guidance Note standards and is available in various colours and widths, providing long-lasting visibility and performance in demanding environments.


    Features and Benefits
    • Excellent conformability, particularly to uneven surfaces
    • Specially formulated PVC prevents lifting
    • Water resistant
    • Good abrasion resistance
    • UV resistant
    • Very aggressive, non-corrosive adhesive
    • Can be walked on immediately after application
    • Suitable for indoor and outdoor use


    Product Specification
    Attribute
    Value

    Adhesive

    Adhesive

    Adhesive Material

    Rubber-Resin

    Brand

    Advance

    Colour

    Green

    EAN

    5017374161607

    ECLASS Code

    40020501

    Length

    33m

    Material

    PVC

    Maximum Operating Temperature

    60°C

    MFR Part No.

    161607

    Minimum Operating Temperature

    0°C

    Resistance Features

    Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant

    Series

    AT8

    Standards Met

    RoHS Complaint

    Tape Type

    Floor Marking Tape

    Thickness

    0.14mm

    UNSPSC Code

    46161507

    Width

    50mm