Advance

AT8, Adhesive, Hazard Tape, PVC, Yellow/Black, 38mm x 33m

SKU:

CTL9810065J

MPN:

161676

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    Product Details

    Specially formulated for use on walls, floors, and other surfaces, this yellow and black hazard warning tape is used widely to warn staff or the general public about approaching hazards, such as steps, height and width restrictions, or moving machinery.


    The heavy-duty PVC film is easy to apply and is ideal for use as an alternative to paint for social distancing markings, barrier lines, and trip hazards.


    Features and Benefits
    • PVC material resists abrasion to protect barriers against scuffing
    • Black and yellow colour denotes hazards an ensures high visibility
    • Suitable for use both indoors and outdoors
    • Non-corrosive adhesive for product longevity
    • Conforms well to all surface types
    • Water and UV resistant to maintain its colour and pattern
    • Suitable for application by hand or using a machine
    • Suitable for walking on immediately after application


    Standards
    • RoHS Compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive

    Adhesive

    Adhesive Material

    Rubber-Resin

    Brand

    Advance

    Colour

    Black Yellow

    ECLASS Code

    40020501

    Length

    33m

    Material

    PVC

    Maximum Operating Temperature

    60°C

    MFR Part No.

    161676

    Minimum Operating Temperature

    0°C

    Resistance Features

    Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant

    Series

    AT8

    Standards Met

    RoHS Complaint

    Tape Type

    Hazard Tape

    Thickness

    0.14mm

    UNSPSC Code

    46161507

    Width

    38mm