noscriptAdvance AT8F Adhesive Floor Marking Tape, PVC, Yellow, 50mm x 33m 211876 | Cromwell Tools

Advance

AT8F Adhesive Floor Marking Tape, PVC, Yellow, 50mm x 33m

SKU:

ADT9810130K

MPN:

211876

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Specification
    Attribute
    Value

    Adhesive

    Adhesive

    Adhesive Material

    Rubber-Resin

    Brand

    Advance

    Colour

    Yellow

    ECLASS Code

    40020501

    Length

    33m

    Material

    PVC

    Maximum Operating Temperature

    60°C

    MFR Part No.

    211876

    Minimum Operating Temperature

    0°C

    Series

    AT8F

    Tape Type

    Floor Marking Tape

    Thickness

    0.14mm

    UNSPSC Code

    46161507

    Width

    50mm