£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed to isolate hazardous areas, this non-adhesive barrier tape is ideal for cordoning off sections of your workplace.
Features and Benefits
• Polyethylene barrier tape is durable and resilient
• Red and white colour to signify danger
• 500 metres in length for ample tape to cordon off areas
• Widely used by the construction industry for temporary barriers
• Ideal for industrial environments
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Coba |
Colour | Red White |
EAN | 5060087950600 |
ECLASS Code | 40020501 |
Length | 500m |
Material | Polyethylene |
MFR Part No. | BT130301 |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 76.2mm |