Avon

Non-Adhesive, Barrier Tape, PVC, Black/Yellow, 75mm x 500m

SKU:

AVN9643760K

MPN:

9643760K

£5.99

Ex VAT

£10.49

| Save 42.90%

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from PVC, these non-adhesive hazard tapes are well suited to cordoning areas of potential danger off to personnel. Available to purchase in either a red and white or black and yellow colour, each roll of tape is supplied in a dispenser for immediate use straight out of the box.


    Features and Benefits
    • Manufactured from PVC which possesses strength, flexibility and durability
    • Dispenser box ensures the tape doesn't get damaged or tangled when not in use
    • Available in a red and white colourway or black and yellow dependent on your requirements
    • Supplied in a dispenser box to allow you to easily select the correct amount for each use


    Typical Applications
    • Ideal for use when warning pedestrians or personnel of a potentially hazardous area, to both forewarn and to separate the area off


    Notes
    • These products are non-adhesive


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive

    Non-Adhesive

    Brand

    Avon

    Colour

    Black Yellow

    EAN

    5036140077270

    ECLASS Code

    40020501

    Length

    500m

    Material

    PVC

    Resistance Features

    Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant

    Tape Type

    Barrier Tape

    UNSPSC Code

    46161507

    Width

    75mm